Beli harga current transformer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Swallow Electric Single Phase Transformer PC-E Series
    Mulai

    Rp1.699.900

    Swallow Electric Single Phase Transformer PC-E Series
    Deskripsi:
    -An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
  2. TRUSCO Portable Transformer
    Mulai

    Rp5.599.900

    TRUSCO Portable Transformer
    atribut:
    • Capacity (kVA): 3
    • Power Cord Specifications: 3.5mm2 x 2m
    • Transformation: Depression, voltage up
    • Protection : Safety breaker 30A
    • Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
  3. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 220-200-0
    • Secondary Voltage (V): 110-100-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  4. EMKO Automatic Transfer Switching Controller (ATS)
    Mulai

    Rp2.599.900

    EMKO Automatic Transfer Switching Controller (ATS)
    Deskripsi:
    Automatic transfer control panel (ATS), Turkish/English language selection, 8 conf. possible digital input, 2x config. selectable relay output, 4x config. transistor output, USB communication, 3 phase network, 3 phase generator, 3 phase load current measurement, 3 phase cos- ɸ measurement CanBus : J1939 ECU Communication LCD Languages : English/Chinese, English/German, English/Turkish, English/Italian, English / Spanish, English/French, English/Russian Event Records : The last 50 event recordings are recorded with the values measured at the time of the event Inputs : 8x Configurable digital, Outputs : Configurable 2x Relay, 4x Transistor, Mains and Generator Contactor outputs Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 Phase Mains, 3 Phase Generator Voltage Measurement Cos- ɸ measurement : 3 phase Generator - Trans-Cable.USB, USB communication cable is optional.
  5. EMKO Automatic GenSet Controllers
    Mulai

    Rp4.099.900

    EMKO Automatic GenSet Controllers
    Deskripsi:
    CanBus J1939 ECU communication with automatic generator control panel (AMF), Turkish/English language selection, 4x analog sender input, 6 configurable possible digital input, 2x configurable selectable relay output, 4x config. transistor output, USB communication, 3 phase network, 3 phase generator, 3 phase load current measurement, 3 phase cos- ɸ measurement CanBus : J1939 ECU Communication LCD Languages : English/Chinese, English/German, English/Turkish, English/Italian, English / Spanish, English/French, English/Russian Event Records : The last 50 event recordings are recorded with the values measured at the time of the event Inputs : 6x Configurable digital, 4x Analog resistive, 1x Cabinet temperature sensor, Magnetic Pickup, Charge Alternator D + (WL) input Outputs : Configurable 2x Relay, 4x Transistor, Mains and Generator Contactor outputs Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 Phase Mains, 3 Phase Generator Voltage Measurement Cos- ɸ measurement : 3 phase Generator · Trans-Cable.USB : USB communication cable is optional.
    atribut:
    • Dimensions (mm): 229x152x41
  6. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  7. SENSI Multi Purpose Earloop Mask 3ply (Masker)
    Mulai

    Rp139.900

    SENSI Multi Purpose Earloop Mask 3ply (Masker)
    atribut:
    • Number of Ply: 3
    • Type: Earloop
  8. Weldmax ARC Welding Machine IGBT (Mesin Las Inverter)
    Mulai

    Rp3.699.900

    Weldmax ARC Welding Machine IGBT (Mesin Las Inverter)
    atribut:
    • Input Voltage: DC 220 V
    • Frequency: 50/60 Hz
    • Duty cycle: 0.6
    • No-Load Loss: 40 W
    • Efficiency: 0.8
    • Insulation Grade: F
    • Housing Protection Grade: IP21
    • No. Load Voltage: 59 V
    • Power Factor : 0.73
  9. Redbo Single Phase Welding Machine (Mesin Las)
    Mulai

    Rp7.099.900

    Redbo Single Phase Welding Machine (Mesin Las)
    atribut:
    • Insulation class: F
    • Protection Class: IP21S
  10. SENSI Masker Earloop Bebas Latex
    Rating:
    100% of 100
    (27)
    Mulai

    Rp109.900

    SENSI Masker Earloop Bebas Latex
    Deskripsi:
    SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.
    atribut:
    • Number of Ply: 4
    • Type: Earloop
  11. Paperline Continuous Form NCR Full 9.5x11inch (Kertas Faktur)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp239.900

    Paperline Continuous Form NCR Full 9.5x11inch (Kertas Faktur)
    Deskripsi:
    Kertas continuous form adalah jenis kertas multiply yang bertujuan sekali mencetak langsung ada salinnya tanpa harus di fotocopy. Kertas continuous form mempunyai pinhole di bagian kanan dan kirinya.
    atribut:
    • Size (mm): 241x280
    • Type: NCR
  12. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
  13. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  14. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
Daftar Harga harga current transformer Terbaru October 2026
Swallow Electric Single Phase Transformer PC-E SeriesRp1.699.900
TRUSCO Portable TransformerRp5.599.900
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesRp839.900
EMKO Automatic Transfer Switching Controller (ATS)Rp2.599.900
EMKO Automatic GenSet ControllersRp4.099.900
KYORITSU Tang Ampere Digital AC/DCRp4.099.900
KYORITSU Tang Ampere LeakageRp6.399.900
SENSI Multi Purpose Earloop Mask 3ply (Masker)Rp139.900
Weldmax ARC Welding Machine IGBT (Mesin Las Inverter)Rp3.699.900
Schneider Electric Harmony XB4 SeriesRp46.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)